Zoro Select

Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/4-#18


product price: $209.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Length 8 ft
  • Width 4 ft
  • Thickness 0.151"
  • Material Carbon Steel
  • Temper Cold Rolled
See all product information

Product Information

Dimensions

Length 8 ft
Width 4 ft
Opening Size 0.192 x 0.616 in
Length Tolerance +2.000 in
Design Size 0.255 x 1.000 in
Width Tolerance +1.000 in
Strand Width 0.072 in
Trade Size 1/4 in-#18
Overall Width 4 ft
Long Way Diamond Size 1 in
Diamond Size 0.255 x 1 in
Hole Diameter Not Available
Short Way Diamond Size 0.312 in
Overall Length 8 ft

Details

Thickness 0.151"
Material Carbon Steel
Temper Cold Rolled
Hole Shape Not Available
Style 1/4" - #18
Alloy Type 1008
Finish Mill
Item 1008 Carbon Steel Rectangular Expanded Sheet
Overall Thickness 0.14 in
Strand Thickness 0.044 in
Typical Hardness Not Rated
Thickness Tolerance Not Rated
Hardness Scale Not Rated
Yield Strength Not Rated
Tensile Strength Not Rated
Standards ISO 9001:2015
Hole Pattern Not Available
Open Area 54 %
Long Way of Opening 0.616 in
Short Way of Opening 0.192 in
System of Measurement Inch
Machinability Not Rated
Material Grade 1008
Diamond Pattern Raised
Weight Per Area 0.84 lb/sq ft
Mechanical Finish Mill
Fabrication Cold Finished
Shape Rectangular Expanded Sheet
Tolerance Rating Oversized

Description

1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.14 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.044 in, Strand Width 0.072 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1 in, Short Way Diamond Size 0.312 in, Long Way of Opening 0.616 in, Short Way of Opening 0.192 in, Fabrication Cold Finished, Machinability Not Rated, Diamond Size 0.255 x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.