Zoro Homepage

Expansion Joint, 1-1/2 in. Pipe, 150 psi

  • Mfr # TU-24-EE

  • Zoro # G1874260


product price: $59.29
/ea

Key Features

Type
Threaded Union
Pipe Size
1 1/2 in
Material
EPDM
Overall Length
8"
Temp. Range
-50 to 194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-24-EE
Zoro #
G1874260
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
8"
Pipe Size (Fittings)
1-1/2"
Bolt Hole Size
7/8 in
Pipe Size - Pipe Fitting
1-1/2"
Open Overall Length
8 1/4 in
Closed Overall Length
8 1/8 in

Details

Type
Threaded Union
Material
EPDM
Item
Expansion Joint
Temp. Range
-50 to 194 Degrees F
Connection
Tapped Holes
Standards
ANSI B 16.5
Max. Pressure
150 psi
Vacuum
26 In Hg At 72 Degrees F
Pipe Fitting Material
EPDM
Number of Bolt Holes
0
Connection Type
Threaded Socket Union
Features
Rubber Body
Offset Distance
7/8 in
Maximum Operating Pressure
150 psi
Seal Material
EPDM
Burst Pressure
600 psi
Maximum Off-Center Angle
17.5 Degrees
Maximum Vacuum Pressure
26 in Hg
Socket Material
Galvanized Ductile Iron
Expansion Joint Type
Double Bulb
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-50 Degrees F
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Expansion Distance
7/8 in
Joint Material
EPDM
Compression Distance
7 1/8 in

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size 7/8 in, Bolt Hole Threading Not Applicable, Burst Pressure 600 psi, Compression Distance 7 1/8 in, Connection Type Threaded Socket Union, Expansion Distance 7/8 in, Expansion Joint Type Double Bulb, Features Rubber Body, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.