This item is Discontinued.

Zoro Select Expansion Joint, 165mm, 150mm XRD10-050-150

Expansion Joint, 165mm, 150mm (Discontinued)

  • Mfr # XRD10-050-150
  • Zoro # G0297748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XRD10-050-150
Zoro #
G0297748
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bolt Circle Dia.
125mm
Overall Length
150mm
Bolt Hole Size
23/32"
Flange Thickness
18mm
Outside Dia.
165mm
Pipe Size - Pipe Fitting
2"

Details

Type
Single Sphere
Material
Mild Steel and Neoprene
Temp. Range
-10 To 90 Degrees F
Item
Expansion Joint
Bolt Holes
4
Connection
Flanged
Max. Pressure
232 psi
Pipe Fitting Material
Mild Steel & Neoprene

Description

Expansion Joint, Bolt Hole Size 23/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.