Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, Neoprene, 1/2 in. Pipe

  • Mfr # TU-08-NN

  • Zoro # G1874227


product price: $20.89
/ea

Key Features

Type
Threaded Union
Pipe Size
1/2 in
Material
Neoprene
Overall Length
8"
Connection
Tapped Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU-08-NN
Zoro #
G1874227
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
8"
Pipe Size (Fittings)
1/2"
Bolt Hole Size
7/8 in
Pipe Size - Pipe Fitting
1/2"
Closed Overall Length
8 1/8 in
Open Overall Length
8 1/4 in

Details

Type
Threaded Union
Material
Neoprene
Connection
Tapped Holes
Vacuum
26 In Hg At 72 Degrees F
Item
Expansion Joint
Standards
ANSI B 16.5
Temp. Range
-50 to 194 Degrees F
Max. Pressure
150 psi
Pipe Fitting Material
Neoprene
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-50 Degrees F
Maximum Vacuum Pressure
26 in Hg
Burst Pressure
600 psi
Expansion Distance
7/8 in
Resistance Properties
Abrasion Resistant, Heat Resistant, Oil Resistant
Maximum Operating Temperature
250 Degrees F
Connection Type
Threaded Socket Union
Seal Material
Neoprene
Maximum Off-Center Angle
32.2 Degrees
Offset Distance
7/8 in
Features
Rubber Body
Socket Material
Galvanized Ductile Iron
Joint Material
Neoprene
Number of Bolt Holes
0
Compression Distance
7 1/8 in
Expansion Joint Type
Double Bulb

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size 7/8 in, Bolt Hole Threading Not Applicable, Burst Pressure 600 psi, Compression Distance 7 1/8 in, Connection Type Threaded Socket Union, Expansion Distance 7/8 in, Expansion Joint Type Double Bulb, Features Rubber Body, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.