Shop ZORO SELECT

Exp.Joint, 1Bulb, Steel, 2-1/2", Flange

  • Mfr # AMS202H
  • Zoro # G1123166

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Type
Single Sphere
Pipe Size
2 1/2 in
Material
Neoprene
Outside Dia.
7"
Bolt Hole Size
5/8" -11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AMS202H
Zoro #
G1123166
UPC #
-
Country of Origin
Taiwan, Province of China
Type
Single Sphere
Material
Neoprene
Max. Pressure
225 psi @ 72 Degrees F
Item
Expansion Joint
Temp. Range
-50 To 230 Deg F
Vacuum
26 In Hg At 72 Deg F
Bolt Holes
4
Connection
Drilled
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Features
Absorbs Pipe Movement and Stress
Flange Material Finish
Zinc-Plated
Joint Material
Neoprene
For Fluid Type
Air, Gases, Chemicals
Expansion Distance
3/8 in
Maximum Operating Temperature
230 Degrees F
Reinforcement Material
Synthetic Fiber
Number of Bolt Holes
4
Burst Pressure
853 psi
Maximum Vacuum Pressure
26 in Hg @ 72F
Flange Material
Steel
Expansion Joint Type
Single Bulb
Connection Type
Flanged
Maximum Off-Center Angle
15 Degrees
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Offset Distance
1/2 in
For Use On
Pipe
Compression Distance
1/2 in
Maximum Operating Pressure
225 psi
Resistance Properties
Corrosion Resistant
Seal Material
Neoprene
Minimum Operating Temperature
-50 Degrees F
Bolt Hole Threading
Threaded
Fitting Side B Type
Flange

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
7"
Bolt Hole Size
5/8" -11
Flange Thickness
0.71"
Pipe Size (Fittings)
2-1/2"
Overall Length
6"
Bolt Circle Dia.
5.5"
Pipe Size - Pipe Fitting
2-1/2"
Flange Diameter
7 in
Bolt Circle Diameter
5 1/2 in
Outside Diameter
7 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Absorbs Pipe Movement and Stress

Description

Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 7 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gases, Chemicals, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.