Zoro Homepage

Ext Spring, Safety Drawbar, 302 SS, 6 OAL

  • Mfr # 1NBT7

  • Zoro # G1689396


product price: $21.79
/ea

Key Features

Type
Safety Drawbar
Material
302 Stainless Steel
Overall Length
6 in
Outside Dia.
1.1 in
Wire Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBT7
Zoro #
G1689396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
1.1 in
Wire Dia.
0.125 in
Extended Length
7 5/8 in
Wire Diameter
0.13 in
Outside Diameter
1.1 in
Free Length
2 1/4 in

Details

Type
Safety Drawbar
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
29 lb/in
End Type
Closed Drawbar
Load (Lbs.)
68.15 lb
Item
Extension Spring
Meets/Exceeds
ASTM A313 and AMS 5688
Finish
Plain
Color
Gray
Standards
AMS 5688, ASTM A313
System of Measurement
Inch, Metric
Hook Configuration
Extended
Spring Rate
29 lb/in
Total Active Coils
11.35
Product Type
Extension Spring

Description

Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 6 In, Outside Dia 1.100 In, Wire Dia 0.125 In, Load 68.15 Lbs, Deflection @ Load 2.35 In, Spring Rate 29 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.