Zoro Homepage

Ext Spring, Ultra Precision, 3/4 OAL, PK3

  • Mfr # 1NAU3

  • Zoro # G2695996


product price: $5.25
/pk 3, $1.75/ea

Key Features

Type
Ultra Precision
Material
Spring Wire
Outside Dia.
0.3 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
25.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAU3
Zoro #
G2695996
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.3 in
Wire Dia.
0.037 in
Free Length
3/4 in
Hook Length
1/4 in
Outside Diameter
0.3 in
Extended Length
1 1/64 in
Wire Diameter
0.037 in

Details

Type
Ultra Precision
Material
Spring Wire
Spring Rate (Lbs./In.)
25.4 lb/in
Finish
Plain
Initial Tension (Lbs.)
0.65 lb
Load (Lbs.)
7.2 lb
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM A228 and AMS 5112
Elastic Limit
8/25 in
Spring Rate
25.4 lb/in
Standards
ASTM A228
Initial Tension
0.65 lbf
Color
Gray
System of Measurement
Inch
Total Active Coils
5.83
Product Type
Extension Spring
Hook Configuration
Crossover Center

Description

Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.300 In, Wire Dia 0.037 In, Load 7.20 Lbs, Deflection @ Load 0.26 In, Initial Tension 0.65 Lbs, Spring Rate 25.4 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.