Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Ultra Precision, 7/8 OAL, PK3

  • Mfr # 1NBG9

  • Zoro # G1858175


product price: $5.59
/pk 3, $1.86/ea

Key Features

Type
Ultra Precision
Material
302 Stainless Steel
Outside Dia.
0.24 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
0.52 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBG9
Zoro #
G1858175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Outside Dia.
0.24 in
Wire Dia.
0.018 in
Extended Length
2 11/16 in
Hook Length
7/32 in
Wire Diameter
0.018 in
Outside Diameter
0.24 in
Free Length
7/8 in

Details

Type
Ultra Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.52 lb/in
Item
Extension Spring
Finish
Plain
Meets/Exceeds
ASTM A313 and AMS 5688
Load (Lbs.)
1.03 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.1 lb
Initial Tension
0.11 lbf
Standards
ASTM A313
Elastic Limit
1 67/100 in
Total Active Coils
23
Spring Rate
0.52 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Hook Configuration
Crossover Center
Color
Gray

Description

Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 7/8 In, Outside Dia 0.240 In, Wire Dia 0.018 In, Load 1.03 Lbs, Deflection @ Load 1.80 In, Initial Tension 0.10 Lbs, Spring Rate 0.52 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.