Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3

  • Mfr # 1NAA9

  • Zoro # G1035517


product price: $3.99
/pk 3, $1.33/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.375 in
Wire Dia.
0.035 in
Spring Rate (Lbs./In.)
1.24 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NAA9
Zoro #
G1035517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.375 in
Wire Dia.
0.035 in
Wire Diameter
0.035 in
Outside Diameter
0.375 in
Free Length
2 1/4 in
Hook Length
19/64 in
Extended Length
4 51/64 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.24 lb/in
Item
Extension Spring
End Type
Crossover Center Loop
Finish
Zinc-Plated
Load (Lbs.)
3.8 lb
Meets/Exceeds
ASTM A227
System of Measurement
Inch, Metric
Elastic Limit
3 7/50 in
Color
Gray
Standards
ASTM A227
Total Active Coils
44.26
Product Type
Extension Spring
Hook Configuration
Crossover Center
Spring Rate
1.24 lb/in

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/4 In, Outside Dia 3/8 In, Wire Dia 0.035 In, Load 3.80 Lbs, Deflection @ Load 2.54 In, Spring Rate 1.24 Lbs/In, Meets/Exceeds ASTM A227, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.