Zoro Homepage

Ext Spring, Utility, Steel, 2 1/2 OAL, PK12

  • Mfr # 1NAB5

  • Zoro # G3022975


product price: $10.59
/pk 12, $0.88/ea

Key Features

Type
Utility
Material
HDMB
Outside Dia.
0.3125 in
Wire Dia.
0.035 in
Spring Rate (Lbs./In.)
1.82 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NAB5
Zoro #
G3022975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.3125 in
Wire Dia.
0.035 in
Hook Length
7/32 in
Outside Diameter
0.312 in
Wire Diameter
0.035 in
Free Length
2 1/2 in
Extended Length
4 17/32 in

Details

Type
Utility
Material
HDMB
Spring Rate (Lbs./In.)
1.82 lb/in
End Type
Crossover Center Loop
Finish
Zinc-Plated
Meets/Exceeds
ASTM A227
Item
Extension Spring
Load (Lbs.)
4.67 lb
Product Type
Extension Spring
Hook Configuration
Crossover Center
Elastic Limit
2 9/20 in
Spring Rate
1.82 lb/in
Color
Gray
Standards
ASTM A227
Total Active Coils
55.77
System of Measurement
Inch, Metric

Description

Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 1/2 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.67 Lbs, Deflection @ Load 2.03 In, Spring Rate 1.82 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.