Zoro Homepage

Extension Spring, 302 SS

  • Mfr # 81112SCS

  • Zoro # G901797631


product price: $22.79
/ea
Sold in multiples of 2 for $45.58

Key Features

Type
High Precision
Material
302 Stainless Steel
Overall Length
6 in
Outside Dia.
1.25 in
Wire Dia.
0.115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81112SCS
Zoro #
G901797631
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
1.25 in
Wire Dia.
0.115 in
Free Length
6 in
Outside Diameter
1.25 in
Wire Diameter
0.115 in
Extended Length
13 3/8 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
4.5 lb/in
Load (Lbs.)
36.68 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
3.3 lb
Finish
Passivated
Deflection @ Load
7.38 in
Spring Rate
4.5 lb/in
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
Initial Tension
3.3 lbf
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.