Shop ZORO SELECT
See all product information
Create Account
Extension Spring, Carbon Steel
- Mfr # 81077CS
- Zoro # G101916542
product price:Â
$
18.69
/ea
Sold in multiples of 3 for
$56.07
Key Features
Type
High Precision
Material
Music Wire
Overall Length
6 in
Outside Dia.
1.125 in
Wire Dia.
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81077CS
- Zoro #
- G101916542
- UPC #
- -
- Country of Origin
- United States
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 11.1 lb/in
- Finish
- Oil
- Initial Tension (Lbs.)
- 5.51 lb
- End Type
- Full Twist Loop
- Item
- Extension Spring
- Load (Lbs.)
- 61.25 lb
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Deflection @ Load
- 5.02 in
- Product Type
- Extension Spring
- Initial Tension
- 5.51 lbf
- Standards
- AMS 5112, ASTM A228
- Spring Rate
- 11.1 lb/in
- Hook Configuration
- No Hook
- System of Measurement
- Inch
- Shell Material
- Music Wire
- Traction Material
- Music Wire
Dimensions
- Overall Length
- 6 in
- Outside Dia.
- 1.125 in
- Wire Dia.
- 0.125 in
- Outside Diameter
- 1.125 in
- Wire Diameter
- 0.125 in
- Free Length
- 6 in
- Extended Length
- 11 1/64 in
Description
Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.