External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 14WEC188

  • Zoro # G4768834


product price:  $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Maximum Thickness
0.023 in
Standards
ASME B18.21.1
Inside Diameter
0.261 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14WEC188
Zoro #
G4768834
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.451 in
Maximum Thickness
0.023 in
Inside Diameter
0.261 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C20-45

Description

1/4 External Tooth Countersunk Lock Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products