Shop ZORO SELECT

External Tooth Lock Washer, For Screw Size #2 Spring Steel, Zinc Plated Finish, 10000 PK

  • Mfr # 02WE
  • Zoro # G4789100

product price: 
$
186.99
/pk of 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Zinc Plated
Maximum Thickness
0.011 in
Standards
ASME B18.21.1
Inside Diameter
0.091 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02WE
Zoro #
G4789100
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#2
Outside Diameter
0.183 in
Maximum Thickness
0.011 in
Inside Diameter
0.091 in

Details

Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40-50

Description

#2 External Tooth Lock Washer Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.