
External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish, 6000 PK
Mfr # 37WE
Zoro # G4769753
product price:Â $190.99
/pk 6000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Zinc Plated
Maximum Thickness
0.036 in
Standards
ASME B18.21.1
Inside Diameter
0.391 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37WE
Zoro #
G4769753
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
3/8 in
Outside Diameter
0.682 in
Maximum Thickness
0.036 in
Inside Diameter
0.391 in
Details
Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
C40
Rockwell Hardness
C40-50
Description
Lock Washers,3/8 EXT TOOTH LOCK,PK6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.