Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish
- Mfr # A0580200000EZ
- Zoro # G103500589
product price:Â
$
0.08
/ea
Sold in multiples of 200 for
$16.00
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.610 in
Minimum Thickness
0.028 in
Maximum Thickness
0.034 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0580200000EZ
- Zoro #
- G103500589
- UPC #
- -
- Country of Origin
- Unknown
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Material Grade/Class
- C40
Dimensions
- For Screw Size
- 5/16 in
- Outside Diameter
- 0.610 in
- Minimum Thickness
- 0.028 in
- Maximum Thickness
- 0.034 in
- Inside Diameter
- 0.320 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.