Zoro Homepage

External Tooth Lock Washer, For Screw Size #4 Phosphor Bronze, Plain Finish, 100 PK

  • Mfr # U50450.011.0001

  • Zoro # G2970344


product price: $6.95
/pk 100, $0.07/ea

Key Features

Material
Phosphor Bronze
Finish
Plain
Outside Diameter
0.26 in
Minimum Thickness
1/64 in
Maximum Thickness
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U50450.011.0001
Zoro #
G2970344
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#4
Outside Diameter
0.26 in
Minimum Thickness
1/64 in
Maximum Thickness
0.018 in
Inside Diameter
0.123 in
Inside Diameter - Maximum
1/8 in
Outside Diameter - Minimum
1/4 in
Outside Diameter - Maximum
17/64 in
Minimum Inside Diameter
7/64 in

Description

Lock Washer, External Tooth, Phosphorus Bronze, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.123 In., Outside Dia. 0.260 In., Thickness 0.018 In., Thickness Tolerance 0.012-0.018 In., Color Bronze, Rockwell Hardness B90, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.