Shop ZORO SELECT
See all product information
Create Account
External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK
- Mfr # LWSK008OZ-PK100
- Zoro # G2941391
product price:Â
$
1.99
/pk of 100, $0.02/ea
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
#8
Outside Diameter
0.34 in
Maximum Thickness
0.021 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWSK008OZ-PK100
- Zoro #
- G2941391
- UPC #
- 096653702507
- Country of Origin
- United States
- Item
- External Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Rockwell Hardness
- C50
- Application
- For 82 Degrees Countersunk Screws
- For Use With
- Flat and Oval Head Screws
- Type
- Countersunk External Tooth
- Lock Washer Type
- Countersunk External Tooth Lock
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.21.1
- Hardness
- 50 HRC
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- #8
- Outside Diameter
- 0.34 in
- Maximum Thickness
- 0.021 in
- Inside Diameter
- 0.176 in
- Inside Diameter - Maximum
- 11/64 in
- Outside Diameter - Maximum
- 11/32 in
Description
Lock Washer, Countersunk External Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes #8, Inside Dia 0.176 In, Outside Dia 0.340 In, Thickness 0.021 In, Rockwell Hardness C50, Application For 82 Deg Countersunk Screws, For Use With Flat and Oval Head Screws, Meets/Exceeds ASME B18.21.1, Package 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.