External Tooth Lock Washer, For Screw Size M24 Spring Steel, Zinc Plated Finish, 50 PK

  • Mfr # M37302.240.0001

  • Zoro # G9901897


product price:  $71.69
/pk 50, $1.43/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
38 mm
Maximum Thickness
1.5 mm
Standards
DIN 6797 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37302.240.0001
Zoro #
G9901897
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M24
Outside Diameter
38 mm
Maximum Thickness
1.5 mm
Inside Diameter
25 mm
Size
M24
Outside Diameter - Maximum
38 mm
Minimum Inside Diameter
25 mm
Inside Diameter - Maximum
26.33 mm
Outside Diameter - Minimum
37.38 mm

Details

Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 6797 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Material Quality Standards
350-425 HV10
Dimensional Standards
DIN 6797 A
Type
External Teeth
Washer Type
External

Description

Lock Washer, External Teeth, Spring Steel 350-425 HV10, Finish Zinc Plated, Fits Bolt Sizes M24, M24, Inside Dia. 25.0mm, Outside Dia. 38.0mm, Thickness 1.50mm, General Purpose, Meets/Exceeds DIN 6797 A, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products