Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, Plain Finish, 10000 PK

  • Mfr # MD02.5WEA2

  • Zoro # G2576662


product price: $115.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
5.35 mm
Maximum Thickness
0.8 mm
Inside Diameter
2.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD02.5WEA2
Zoro #
G2576662
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M2.5
Outside Diameter
5.35 mm
Maximum Thickness
0.8 mm
Inside Diameter
2.77 mm

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
A2

Description

Washer Assortments,M2.5 D6797A,Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products