Eye Bolt 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 20 PK
Mfr # U17203.025.0200
Zoro # G4978775
CAD Available
product price:Â $8.39
/pk 20, $0.42/eaKey Features
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
2 in
Eye Inside Diameter
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U17203.025.0200
Zoro #
G4978775
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Shank Length
2 in
Eye Inside Diameter
1/2 in
Overall Length
3.0 in
Thread Length
1-15/16"
Eye Outside Diameter
15/16 in
Eye Outside Dia.
15/16 in
Dia./Thread Size
1/4"-20
Eye Inside Dia.
1/2 in
Shank Dia.
1/4 in
Details
CAD Available
Yes
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Eyebolt Type
Open Wire
Type
Open Wire
Eye Closure
Open
Description
Eyebolt, Type Open Wire, Material Low Carbon Steel, Zinc Plated Finish, Thread Size 1/4-20, Thread Length 1-15/16 In., Shank Dia. 1/4 In., Shank Length 2 In., Eye Inside Dia. 1/2 In., Eye Outside Dia. 15/16 In., Overall Length 3 In., Opening Size 5/16 In., Package Quantity 20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.