Zoro Homepage

Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK

  • Mfr # M16180.200.0130

  • Zoro # G0301519


product price: $70.85
/pk 5, $14.17/ea

Key Features

System of Measurement
Metric
Thread Size
M20
Eye Inside Diameter
18 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16180.200.0130
Zoro #
G0301519
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20
Eye Inside Diameter
18 mm
Overall Length
130 mm
Thread Length
52 mm
Screw Size
M20
Shank Diameter
20 mm
Eye Thickness
22 mm
Hole Center-to-End Length
130 mm
Eye Outside Diameter
40 mm
Eye Outside Dia.
40.0 mm
Length from Ream Center
130.0 mm
Eye Inside Dia.
18 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Type
Fixed Rod End
Material Grade/Class
Class 4.6
Globally Sourced
Globally Sourced
Thread Pitch
2.5 mm
Pack Size
Small Pack
Thread Direction
Right Hand
Thread Style
Partially Threaded
Shank Type
Externally Threaded
Material Quality Standard
DIN 444
Rod End Standards
DIN 444
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 444
Drive Type
No Drive
Standards
DIN 444
Thread Type
Metric Coarse

Description

Fixed Rod End, Eye Inside Diameter 18 mm, Eye Outside Diameter 40 mm, Eye Thickness 22 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 130 mm, Shank Diameter 20 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 52 mm, Thread Pitch 2.5 mm, Thread Size M20-2.50, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 20 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.