Zoro Homepage

Eye Bolt M36-4.00, 70 mm ID, Steel, Black Oxide

  • Mfr # M16100.360.0001

  • Zoro # G0302009


product price: $73.75
/ea

Key Features

System of Measurement
Metric
Thread Size
M36-4.00
Eye Inside Diameter
70 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16100.360.0001
Zoro #
G0302009
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M36-4.00
Eye Inside Diameter
70 mm
Overall Length
126 mm
Eye Outside Diameter
126 mm
Shank Diameter
75 mm
Eye Outside Dia.
126 mm
Eye Inside Dia.
70 mm
Shank Dia.
75 mm

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Working Load Limit
46,000 (N)
Eyebolt Type
With CE Marking
Type
With CE Marking
Material Grade/Class
Not Graded
Pack Size
Small Pack

Description

Lifting Eye Nut, Finish Black Oxide, Material Steel, Thread Size M36x4.00, Thread Length Not Applicable, Eye Shape Round, Eye Inside Diameter 70 mm, Eye Outside Diameter 126 mm, Overall Height 128 mm, Working Load Limit 4,600 kg, System of Measurement Metric, Application Lifting, Base Diameter 75 mm, Base Height 30 mm, Bore Type Threaded Tapped, Dimensional Standards DIN 582, Eye Thickness 28 mm, Industry Standards DIN 582, Made in North America No, Material Fabrication Forged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.