Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK

  • Mfr # M16000.240.0001

  • Zoro # G3318071


product price: $90.99
/pk 5, $18.20/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
36 mm
Eye Inside Diameter
50 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.240.0001
Zoro #
G3318071
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24
Shank Length
36 mm
Eye Inside Diameter
50 mm
Overall Length
126.0 mm
Thread Length
36 mm
Screw Size
M24
Shoulder Length
40 mm
Shank Diameter
24 mm
Shoulder Diameter
50 mm
Eye Outside Diameter
90 mm
Eye Outside Dia.
90.0 mm
Dia./Thread Size
M24-3.00
Eye Inside Dia.
50 mm
Shoulder Dia.
50.00mm
Shank Dia.
24 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
1,800 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Eye Closure
Closed
Globally Sourced
Globally Sourced
Includes Nut
No
Thread Type
Coarse
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M24x3.00, Thread Length 36 mm, Shank Dia. 24 mm, Shank Length 36 mm, Shoulder Dia. 50.00mm, Shoulder Length 40 mm, Eye Inside Dia. 50 mm, Eye Outside Dia. 90.0 mm, Overall Length 126.0 mm, Working Load Limit 1,800 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products