CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, M6-1.00, 25.7 mm Shank, 19 mm ID, Steel, Plain

  • Mfr # M16001.060.0001

  • Zoro # G4980701

CAD Available

product price: $3.89
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M6-1.00
Shank Length
25.7 mm
Eye Inside Diameter
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16001.060.0001
Zoro #
G4980701
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Shank Length
25.7 mm
Eye Inside Diameter
19 mm
Overall Length
56.4 mm
Thread Length
25.7 mm
Screw Size
M6
Shoulder Length
3.9 mm
Eye Outside Diameter
30 mm
Shoulder Diameter
13.45 mm
Shank Diameter
6 mm
Eye Outside Dia.
30.0 mm
Dia./Thread Size
M6-1.00
Eye Inside Dia.
19 mm
Shank Dia.
6 mm
Shoulder Dia.
12.70 to 14.20mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
210 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Pack Size
Small Pack
Eye Closure
Closed
Globally Sourced
Globally Sourced
Includes Nut
No
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
210 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size M6x1.00, Thread Length 25.7 mm, Shank Dia. 6 mm, Shank Length 25.7 mm, Shoulder Dia. 12.70 to 14.20mm, Shoulder Length 3.9 mm, Eye Inside Dia. 19 mm, Eye Outside Dia. 30.0 mm, Overall Length 56.4 mm, Working Load Limit 210 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products