Eyewear Dispenser, Tray, 35 Pairs, Acrylic, 12 7/8 in H x 18 in W x 8 in D, Clear, 1 Box
Mfr # 23Z419
Zoro # G4796407
product price:Â $88.79
/eaKey Features
Dispenser Style
Tray
Overall Height
12 7/8 in
Overall Width
18 in
Overall Depth
8 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23Z419
Zoro #
G4796407
UPC #
190735431399
Country of Origin
China
Dimensions
Overall Height
12 7/8 in
Overall Width
18 in
Overall Depth
8 in
Details
Item
Eyewear Dispenser
Dispenser Style
Tray
Material
Acrylic
Wall Mounting
Yes
Capacity
35 Pairs
Dispensing Method
Hinged Lid
Dispenser Lid Style
Hinged Lid
Dispenser Contains
Glasses, Goggles
Holds
Up to 35 Pairs
Color
Clear
Dispenser Layout
1 Box
Center-to-Center Mounting Hole Spacing
16 3/4 in
Dispenser Orientation
Horizontal
Number of Eyewear
35
Description
Eyewear Dispenser, Capacity 35 Pairs, Center-to-Center Mounting Hole Spacing 16 3/4 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Layout 1 Box, Dispenser Orientation Horizontal, Dispenser Style Tray, Dispensing Method Hinged Lid, Material Acrylic, Mounting Location Cabinet, Countertop, Wall, Overall Depth 8 in, Overall Height 12 7/8 in, Overall Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.