Eyewear Safety T-shirt, Cotton, 0 Pocket(s), Black, M

  • Mfr # LSC2000M

  • Zoro # G2826506


product price:  $12.45
/ea

Key Features

Color
Black
Material
Cotton
Pockets
0
Style
T-Shirt
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSC2000M
Zoro #
G2826506
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Maximum Chest Size
38 in

Details

Item
Eyewear Safety T-shirt
Color
Black
Material
Cotton
Pockets
0
Style
T-Shirt
Number of Outside Pockets
0
Type
T-Shirt

Description

Eyewear Safety T-shirt, Style T-Shirt, Material Cotton, Number of Outside Pockets 0, Color Black, Size M, Maximum Chest Size 38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.