Zoro Homepage

Fan and Limit, 170-190 Temp Range

  • Mfr # 6UED3

  • Zoro # G3973033


product price: $9.99
/ea

Key Features

Temp. Range (F)
170 to 190
Type
Fan and Limit
Switch Type
SPDT
Depth (In.)
1 in
Width (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6UED3
Zoro #
G3973033
UPC #
190735544716
Country of Origin
China

Dimensions

Depth (In.)
1 in
Width (In.)
1 3/4 in
Height (In.)
1 1/2 in
Overall Width
1 3/4 in
Mounting Base Length
2 in
Terminal Size
1/4 in
Mounting Hole Diameter
1/8 in
Overall Height
1 1/2 in
Face Diameter
2 in
Overall Depth
1 in
Mounting Base Width
1 5/8 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
170 to 190
Type
Fan and Limit
Switch Type
SPDT
Switch Closes @ (F)
Limit 170, Fan 190
Switch Opens @ (F)
Fan 170, Limit 190
Voltage Range
120 to 277
Resistive Amps @ 120V
25 A
Resistive Amps @ 277V
21.6 A
Resistive Rating 240V
25
Pilot Duty Contacts (VA)
125 VA
Inductive Amps @ 120V
10 A
Circuit #2 Switch Opens @ (F)
170 Degrees F
Differential
20
Circuit No. 1-Inductive 120V
10
Circuit #1 Switch Closes @ (F)
170 Degrees F
Circuit #2 Switch Closes @ (F)
190 Degrees F
Circuit No. 1-Inductive 240V
5
Circuit #1 Switch Opens @ (F)
190 Degrees F
Circuit No. 2-Inductive 240V
2.9
Circuit No. 2-Inductive 120V
5.8
Inductive Amps @ 240V
5 A
Switch Action
Open and Close on Rise
Resistive Rating Circuit #1 @120/240V
25
Application
Limit Control with Fan Bypass
Mounting
Surface Mount
Reset Type
Automatic Reset
Weight
0.9 oz
Resistive Amps @ 240V AC
25 A
IP Rating
Not Rated
Temperature Differential
20 Degrees F
Wire Connections
Spade Terminals
Input Voltage
120V AC, 277V AC
Mounting Hole Center to Center Distance
1 5/8 in
Switch Opening Temperature
170 Degrees F, 190 Degrees F
Resistive Amps @ 277V AC
21.6 A
Number of Mounting Holes
2
Standards
cULus Recognized
Pilot Contact Rating
125 VA
Contact Form
SPDT
Product Type
Temperature Limit Controller
Switch Closing Temperature
170 Degrees F, 190 Degrees F
Resistive Amps @ 120V AC
25 A

Description

Temperature Limit Controller, Application Limit Control with Fan Bypass, Mounting Surface Mount, Contact Form SPDT, Switch Action Open and Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 170 Degrees F, 190 Degrees F, Switch Opening Temperature 170 Degrees F, 190 Degrees F, Input Voltage 120V AC, 277V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.