Shop ZORO SELECT
See all product information
Create Account
FDA and 3A Silicone Tubing, 29 psi, 25 ft
- Mfr # ZUSA-HT-3659
- Zoro # G100436218
product price:Â
$
61.29
/ea
Key Features
Application
Beverage, Food, Water
Petroleum Product Compatibility
Mineral Oil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Reinforcement
Not Reinforced
Bend Radius
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Bend Radius
- 22 mm
- Overall Length
- 25 ft
- Wall Thickness
- 1 mm
- Outside Diameter
- 5 mm
- Inside Diameter
- 3 mm
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 5 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.