Shop ZORO SELECT
See all product information
Create Account
Silicone Tube, Outside Dia. 1 in, L 10 ft
- Mfr # ZUSASSR-T-11
- Zoro # G100438632
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
1/4 in
Length
10 ft
Minimum Temperature
-100 Degrees F
Cell Type
Closed Cell
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSASSR-T-11
- Zoro #
- G100438632
- UPC #
- 193005497583
- Country of Origin
- China
- Minimum Temperature
- -100 Degrees F
- Cell Type
- Closed Cell
- Grade
- Standard
- Color
- Red
- Standards
- ASTM D1056 2D2
- Material Skin
- None
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Shell Material
- Silicone
- Firmness @ 25% Deflection
- 7 psi
- Tensile Strength
- 200 psi
- Density
- 20 lb/cu ft
- Shape
- Round
- Texture
- Smooth
- Item
- Foam Tube
- Maximum Temperature
- 500 Degrees F
- Clarity
- Opaque
- Material
- Silicone
- Wire Color
- Red
Dimensions
- Wall Thickness
- 1/4 in
- Length
- 10 ft
- Outside Diameter
- 1 in
- Inside Diameter
- 1/2 in
Description
Foam Tube, Material Silicone, Cell Type Closed Cell, Shape Round, Outside Diameter 1 in, Inside Diameter 1/2 in, Length 10 ft, Color Red, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.