FDA and 3A Silicone Tubing, 58 psi, 1 ft
- Mfr # ZUSA-HT-3705
- Zoro # G600437494
product price:Â
$
4.99
/ea
Key Features
Maximum Operating Pressure
30 psi
Outside Diameter
12 mm
Clarity
Semi-Clear
Flexibility
Semi-Flexible
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-3705
- Zoro #
- G600437494
- UPC #
- 193005071202
- Country of Origin
- China
Dimensions
- Outside Diameter
- 12 mm
- Bend Radius
- 25 mm
- Overall Length
- 1 ft
- Wall Thickness
- 2 mm
- Inside Diameter
- 8 mm
- Length
- 1 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 12 mm, Overall Length 1 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.