FDA PVC and 3A Tubing, 21.75 psi, 10 ft
- Mfr # ZUSA-HT-3884
- Zoro # G000436202
product price:Â
$
24.19
/ea
Key Features
Outside Diameter
22 mm
Clarity
Clear
Flexibility
Semi-Flexible
Flow Application
Dairy, Food and Beverage, Pharmaceutical
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Diameter
- 22 mm
- Wall Thickness
- 3.5 mm
- Inside Diameter
- 15 mm
- Overall Length
- 10 ft
- Bend Radius
- 15 mm
- Length
- 10 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 22 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.