FDA PVC and 3A Tubing, 14.5 psi, 10 ft
- Mfr # ZUSA-HT-3821
- Zoro # G200437993
product price:Â
$
9.35
/ea
Key Features
Resistance Properties
Hardening Resistant, Swelling Resistant
Bend Radius
15 mm
Hardness
Shore A 65
Outside Diameter
10 mm
Standards
3-A 20-27, FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-3821
- Zoro #
- G200437993
- UPC #
- 193005075095
- Country of Origin
- China
Dimensions
- Bend Radius
- 15 mm
- Outside Diameter
- 10 mm
- Inside Diameter
- 7 mm
- Overall Length
- 10 ft
- Wall Thickness
- 1.5 mm
- Length
- 10 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 10 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.