Shop ZORO SELECT

FDA PVC and 3A Tubing, 21.75 psi, 25 ft

  • Mfr # ZUSA-HT-3869
  • Zoro # G100438328

product price: 
$
48.55
/ea

Key Features

Shell Material
PVC
Color
Clear
Stripe Color
No Stripe
Autoclavable
No
Flexibility
Semi-Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3869
Zoro #
G100438328
UPC #
193005074920
Country of Origin
China
Shell Material
PVC
Color
Clear
Stripe Color
No Stripe
Autoclavable
No
Flexibility
Semi-Flexible
Food Application
Dairy, Food, and Beverage
Minimum Operating Temperature
-40 Degrees F
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Resistance Properties
Hardening Resistant, Swelling Resistant
Standards
3-A 20-27, FDA
Hardness
Shore A 65
For Fluid Type
Beverages, Fuel, Lubricant
Item
Tubing
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Chemical Compatibility
Maximum Operating Pressure
25 psi
System of Measurement
Metric
Jacket Color
No Jacket
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Industry Application
Laboratory
Material
PVC
Wire Color
Clear

Dimensions

Overall Length
25 ft
Outside Diameter
17 mm
Inside Diameter
10 mm
Bend Radius
15 mm
Wall Thickness
3.5 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 17 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.