Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Tygon 2475 Tube - ACG00003, 0.062 ID X .187 OD X 50 FT Each
- Mfr # TTY2475.062X.187X50FT
- Zoro # G100917946
product price:
$
174.99
/ea
Free Shipping & Returns
Key Features
Height
4
Weight
1
Width
12
Length
12
Material
Tygon Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTY2475.062X.187X50FT
- Zoro #
- G100917946
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 1
- Material
- Tygon Tubing
- USP CLASS VI Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Height
- 4
- Width
- 12
- Length
- 12
Description
Tygon® 2475 High-Purity Tubing has replaced Tygon 2275 formulation. TYGON® 2475 high-purity tubing is a plasticizer-free tubing that utilizes the latest in polymer technology to provide an entirely clear and flexible tubing choice for sensitive fluid transfer applications. TYGON® 2475 is hydrophobic and will resist the absorption/adsorption of aqueous fluids. This reduction in sorption minimizes the risk of fluid alteration in single- or repeat-use applications. The smooth inner surface of TYGON® 2475 inhibits particulate entrapment on the tubing wall and reduces the potential for bacterial growth and contamination. Typical Applications: Sterile filling and dispensing systems Diagnostic equipment Laboratory analytical instrumentation Infusion sets for parenterals and drugs Cell and tissue culture transport
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.