Shop ZORO SELECT

FDA PVC and 3A Tubing, 21.75 psi, 5 ft

  • Mfr # ZUSA-HT-3759
  • Zoro # G800438284

product price: 
$
6.49
/ea

Key Features

Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Reinforcement
Not Reinforced
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3759
Zoro #
G800438284
UPC #
193005075231
Country of Origin
China
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Reinforcement
Not Reinforced
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 65
Tube Form
Coil
Maximum Operating Pressure
25 psi
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Metric
Flexibility
Semi-Flexible
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Barbed
Shell Material
PVC
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Chemical Compatibility
Stripe Color
No Stripe
Peristaltic Pump Compatible
Yes
Standards
3-A 20-27, FDA
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Color
No Jacket
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Jacket Material
No Jacket
Industry Application
Laboratory
Item
Tubing
Application
Beverage, Food, Water
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Material
PVC
Wire Color
Clear

Dimensions

Bend Radius
10 mm
Outside Diameter
7 mm
Inside Diameter
3 mm
Wall Thickness
2 mm
Overall Length
5 ft
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.