Shop ZORO SELECT
See all product information
Create Account
FDA PVC and 3A Tubing, 21.75 psi, 5 ft
- Mfr # ZUSA-HT-3850
- Zoro # G600437814
product price:Â
$
9.89
/ea
Key Features
Jacket Material
No Jacket
Overall Length
5 ft
Wall Thickness
3 mm
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
For Fluid Type
Beverages, Fuel, Lubricant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 ft
- Wall Thickness
- 3 mm
- Bend Radius
- 15 mm
- Inside Diameter
- 9 mm
- Outside Diameter
- 15 mm
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 15 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.