FDA PVC and 3A Tubng, Clear, 14.5 psi, 2 ft

  • Mfr # ZUSA-HT-3746
  • Zoro # G500437532
product price: 
$
3.49
/ea

Key Features

System of Measurement
Metric
Peristaltic Pump Compatible
Yes
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3746
Zoro #
G500437532
UPC #
193005075439
Country of Origin
China
System of Measurement
Metric
Peristaltic Pump Compatible
Yes
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Maximum Operating Pressure
20 psi
Jacket Color
No Jacket
Autoclavable
No
Standards
3-A 20-27, FDA
Resistance Properties
Hardening Resistant, Swelling Resistant
Application
Beverage, Food, Water
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Industry Application
Laboratory
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Item
Tubing
Shell Material
PVC
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Color
Clear
Minimum Operating Temperature
-40 Degrees F
Chemical Compatibility
Flexibility
Semi-Flexible
Tube Form
Coil
Clarity
Clear
Reinforcement
Not Reinforced
For Fluid Type
Beverages, Fuel, Lubricant
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 65
Material
PVC
Wire Color
Clear

Dimensions

Inside Diameter
3 mm
Outside Diameter
5 mm
Wall Thickness
1 mm
Bend Radius
10 mm
Overall Length
2 ft
Length
2 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5 mm, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews