FDA PVC and 3A Tubng, Clear, 14.5 psi, 2 ft
- Mfr # ZUSA-HT-3774
- Zoro # G800436273
product price:Â
$
5.29
/ea
Key Features
System of Measurement
Metric
Clarity
Clear
Outside Diameter
7 mm
Maximum Operating Pressure
20 psi
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Outside Diameter
- 7 mm
- Overall Length
- 2 ft
- Bend Radius
- 10 mm
- Inside Diameter
- 4 mm
- Wall Thickness
- 1.5 mm
- Length
- 2 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7 mm, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.