Shop All Felt Sheets
Zoro Select
Felt Sheets
Mfr # BULK-FS-F7-53
Zoro # G706134983
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F7
- Material Wool Felt
- Density (Lbs./Sq. Yd.) 1.50 lbs/sq yd
- Thickness 1/8"
- Durometer 20A to 30A
Product Information
- Brand Zoro Select
- MFR # BULK-FS-F7-53
- Zoro # G706134983
- UPC # 193005253479
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 36" |
Length | 36" |
Details
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware 4071BC Series 215764 Metal Sheet, Steel, Plain, 22 ga, 24 in L x 12 in W (N215-764)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-295)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18670_24_0)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft (HA.125X1.5-72)
- ZORO SELECT Felt Sheets (BULK-FS-F3-111)
- ZORO SELECT Felt, F3, 3/8 In Thick, 2 x 120 In (2FJT5)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT Felt Strip, Poly, 3/8 In T, 1 x 12 In (2HVA5)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 x 120 In (2FJP6)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FJX7)
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- Zoro Select Felt Sheets