Synthetic Felt Sheets, 3/8", Synthetic, 12"
Mfr # BULK-FS-PET-51
Zoro # G006134591
product price:Â $31.35
/eaKey Features
Thickness
3/8"
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FS-PET-51
Zoro #
G006134591
UPC #
193005264017
Country of Origin
China
Dimensions
Thickness
3/8"
Length
12"
Width
72"
Details
Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Color
White
Abrasion Resistance
Excellent
Durometer
25A
Tensile Strength (PSI)
400 psi
Vibration Absorption
Ultra High
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Wool Content
0 %
Minimum Temperature
-80 Degrees F
Maximum Temperature
180 Degrees F
Tensile Strength
400 psi
Shape
Sheet
Density
1.5 lb/sq yd
Reinforced Material
Synthetic Polyester
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.