Zoro Select

Felt Strip, F13, 1/8 In T, 1 x 60 In


product price: $1.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Grade F13
  • Material Wool Felt
  • Backing Type Plain
  • Density (Lbs./Sq. Yd.) 1
  • Thickness 1/8 in
See all product information

Product Information

Dimensions

Width 1 in
Length 5 ft

Details

Grade F13
Material Wool Felt
Backing Type Plain
Density (Lbs./Sq. Yd.) 1
Thickness 1/8 in
Durometer 15A to 25A
Color Gray
Application For Pads, Insulation, Dryer Seals, Gaskets
Max. Temp. (F) 200 Degrees F
Item Wool Felt Strip
Tensile Strength (PSI) 225 psi
Abrasion Resistance Fair
Vibration Absorption Low
Min. Temp. (F) -80 Degrees F
Hardness Soft
Type General Purpose
Density 1 lb/sq yd
Minimum Temperature -80 Degrees F
Tensile Strength 225 psi
Shape Strip
Wool Content 75 %
Maximum Temperature 200 Degrees F

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1 in, Thickness 1/8 in, Backing Type Plain, Durometer 15A to 25A, Wool Content 75 Percent, Density 1 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 225 psi, Grade F13, Vibration Absorption Low, Standards -, Abrasion Resistance Fair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.