Zoro Select

Felt Strip, F7, 1/2 In T, 1/4 x 120 In


product price: $4.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Grade F7
  • Material Wool Felt
  • Density (Lbs./Sq. Yd.) 6
  • Thickness 1/2 in
  • Durometer 20A to 30A
See all product information

Product Information

Dimensions

Width 1/4 in
Length 10 ft

Details

Grade F7
Material Wool Felt
Backing Type Plain
Density (Lbs./Sq. Yd.) 6
Thickness 1/2 in
Durometer 20A to 30A
Color Gray
Type General Purpose
Hardness Medium
Vibration Absorption Medium
Tensile Strength (PSI) 250 psi
Max. Temp. (F) 200 Degrees F
Min. Temp. (F) -80 Degrees F
Abrasion Resistance Good
Application For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Item Wool Felt Strip
Density 6 lb/sq yd
Tensile Strength 250 psi
Shape Strip
Wool Content 80 %
Maximum Temperature 200 Degrees F
Minimum Temperature -80 Degrees F

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/4 in, Thickness 1/2 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 6 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.