This item is Discontinued.

Zoro Select Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 2500 PK Z9678SS-2500

Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 2500 PK (Discontinued)

  • Mfr # Z9678SS-2500
  • Zoro # G5665931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9678SS-2500
Zoro #
G5665931
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
1 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.219 in
Inside Dia.
7/32"
Thickness
0.125 in
Fits Bolt Sizes
#10
Washer Outside Dia.
1 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Refills
1JUY4
For Use With
Screws and Studs
Fastener Finish
Plain
Thickness Tolerance
+/-0.015 in
Application
N
Flat Washer Type
Large OD Thick Flat Washer
Rockwell Hardness
B70
Washer Material Grade
18-8
Washer Basic Material
18-8 Stainless Steel
Type
Thick
Pack Size
Bulk Pack
Finish Type
Plain
Material Grade/Class
18-8
Material Type
Stainless Steel
Bolt Compatibility
18-8

Description

Thick Fender Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Pack Size Bulk Pack, Rockwell Hardness B40, Thickness Tolerance +/-0.015 in, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.