
Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK (Discontinued)
- Mfr # 1016WF
- Zoro # G4829725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016WF
Zoro #
G4829725
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#10
Outside Diameter
1 in
Minimum Thickness
0.060 in
Inside Diameter
0.219 in
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.024
Rockwell Hardness
B40
Description
Flat Washers, 10X1 FENDER WASHE,PK50000, Package Quantity 25000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.