Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 600 PK
Mfr # B38210.037.0200
Zoro # G1188253
original price:
$127.98
17% off
new price: $104.99
/pk 600, $0.17/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Washer Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # B38210.037.0200
- Zoro # G1188253
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 2 in |
Inside Diameter | 0.406 in |
Outside Diameter Tolerance | 1992-2029 |
Inside Diameter Tolerance | 0,400-0,420 |
Dimensional Standards | ASME B18.21.1 |
Details
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,400-0,420, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK500)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12320.043.0002)
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel (STR700M8X45)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK (U38210.012.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0458)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51530.019.0001)
- Zoro Select General Washers