Zoro Select

Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 300 PK


product price: $73.69
/pk 300, $0.25/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Grade 2 Material Grade/Class
  • Material Steel
  • Finish Zinc Plated
  • Minimum Thickness 0.065 in
  • Maximum Thickness 0.065 in
  • Washer Standards ASME B18.22.1
See all product information

Product Information

Dimensions

For Screw Size 5/16"
Outside Diameter 2 1/2 in
Inside Diameter 0.344 in
Outside Diameter Tolerance 2492-2529
Inside Diameter Tolerance 0,338-0,358
Dimensional Standards ASME B18.21.1

Details

Item Fender Washer
Material Steel
Finish Zinc Plated
Minimum Thickness 0.065 in
Maximum Thickness 0.065 in
Washer Standards ASME B18.22.1
System of Measurement Inch
Type Oversized
Approx. Pkg. Qty. 300
Thickness Tolerance 0.047 in to 0.080 in
Color Silver
Rockwell Hardness 140HV
Made in North America No
REACH Compliant Yes
Material Grade/Class Grade 2
Material Quality Standards Not Rated
Manufacturer Location Globally Sourced
RoHS Compliant Yes
Removable Yes
Maximum Temperature 350 Degrees C
Minimum Temperature -58 Degrees C

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,338-0,358, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.