
Fender Washer, For Screw Size #10 , Steel Zinc Plated Finish, 25000 PK (Discontinued)
- Mfr # 1014WF
- Zoro # G4830102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014WF
Zoro #
G4830102
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#10
Outside Diameter
0.875 in
Minimum Thickness
0.058 in
Inside Diameter
0.219 in
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.022
Rockwell Hardness
B40
Description
Flat Washers, 10X7/8 FENDER WAS,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.