Fender Washer, For Screw Size 1/8" , Stainless Steel Plain Finish, 50 PK

  • Mfr # U51530.012.0062

  • Zoro # G1811419


product price:  $19.79
/pk 50, $0.40/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51530.012.0062
Zoro #
G1811419
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/8"
Outside Diameter
5/8 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.156 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Color
Silver
Thickness Tolerance
0.047 in to 0.080 in
Temp. (F)
-58 Degrees to 302 Degrees F
Approx. Pkg. Qty.
50
Flat Washer Type
Fender Washer
Type
Oversized Flat Washer
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Grade
18-8 (304)
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/8 in, Inside Diameter 0.16 in, Outside Diameter 5/8 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.