Fender Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 3600 PK (Discontinued)
- Mfr # B38210.018.0075
- Zoro # G1167518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B38210.018.0075
Zoro #
G1167518
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
3/16"
Outside Diameter
3/4 in
Minimum Thickness
0.065 in
Maximum Thickness
0.065 in
Inside Diameter
0.219 in
Details
Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Approx. Pkg. Qty.
3,600
Thickness Tolerance
0.047 in to 0.080 in
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Oversized Flat Washer
Dimensional Standards
ASME B18.21.1
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Grade/Class
Grade 2
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 3/16 in, Inside Diameter 0.19 in, Outside Diameter 3/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Bulk Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 3600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.